STAHLWILLE 02420016 3/8 INCH DRIVE X 1/4 DEEP SOCKET BI-HEX
46a series sockets
See technical informationSee documentsReferences
Stahlwille:02420016
Rubix:4519047
EAN:4018754127009



Documents
Product details : STAHLWILLE 02420016 3/8 INCH DRIVE X 1/4 DEEP SOCKET BI-HEX
46a 1/4 Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x17x55 mm |
|---|---|
| Logistic Weight | 33 g |
| Square drive adapter | 3/8 '' |
| Diameter | 16.5 mm |
| Length | 54 mm |
| Finishing | chromed |
| Weight | 33 g |
Show UNSPSC/ECL@SS
£ 19.06 excl. VAT
/ Each
£ 22.87 incl. VAT
- Usually arrives within 14 working days
