Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 11MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 11MM
Socket Expert
References
expert:
E030940
rubix:
2517581
ean:
3258950309408
Technical specifications
Square drive adapter
3/8
''
Length
25.7
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 11MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
25.7
mm
Finishing
Chromed
Weight
22
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.45
excl. VAT
/
Each
£
4.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK UNIWRENCH SPHERICAL SOCKET 1/2 INCH DRIVE X 15MM
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 5MM
"GEDORE INK21-22MM 1"" SQ DR 1956566 IMPACT HEX SKT"
BAHCO A6700DZ-1/4 SOCKET 1/4 AEROSPACE
ROEBUCK 08M18M MAG STANDARD IMPACT SOCKET 1/2 INCH X 18MM
BAHCO 6700SM-12 1/4DRV SKT 12MM
FACOM 46MM N/S 3/4 SOCKET K.46SR
FACOM S.29 S BI-HEX SOCKET 1/2 INCH DRIVE 29MM
"FACOM S.21HLA 21MM 1/2"" SQUARE DRIVE METRIC 6PT LONG SOCKET"
ROEBUCK 880276 HEX SOCKET 1/2 DRIVE 1-1/16 INCH A/F
MILWAUKEE 4932492510 3/8 DRIVE SAE DEEP CHROME SOCKET 10PC SET
GEDORE 24MM IN-HEX IMPS 1D IN K 21 24
BAHCO 7400SM-10 SOCKET 3/8
FACOM SOCKET NMB.27
"WERA 003605 8790HMC SOCKET 1/2"" DRIVE 14.0/37 ZYKLOP"