Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 1.7/8AF3/4DRIMPSKT K 32 1.7/8AF
GEDORE 1.7/8AF3/4DRIMPSKT K 32 1.7/8AF
Impact wrench 3/4 socket wrench "6-side K 32
References
gedore:
K 32 1.7/8AF
rubix:
114A4753
manufacturer :
6286380
ean:
4010886628638
Technical specifications
Square drive adapter
3/4
''
Length
67
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1.7/8AF3/4DRIMPSKT K 32 1.7/8AF
Impact socket 3/4" 1.7/8" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
873
g
Square drive adapter
3/4
''
Length
67
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.31
excl. VAT
/
Each
£
53.17
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SOCKET 1/2 HEX 25MM 865344
FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.5/16 A/F K.1P5/16B
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 1-1/4IN AF 32MM
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 14MM
KNIPEX 984714 HEXAGON SOCKET WRENCHES 1/2 55MM
FACOM SOCKET NS.11A
GEDORE D21 2.3/8AF SOCKET 1IN SQ.DR
"ISS 08W10L 1/2DRV IMPACT SOCKET 5.8"""
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 33MM
GEDORE 32 60 60MM HEX SOCKET 3/4 SQUARE DRIVE 6271510
GEDORE 19 L 15 SOCKET 1/2 LONG HEXAGON MM
FACOM SOCKET NM.29LA
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 18MM
FACOM S.7/16 S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 7/16 A/F
BAHCO A7402DM-17 SOCKET 3/8IN AEROSPACE