BAHCO 7409F-8 SOCKET DRIVER 3/8 FLAT TIP

Socket wrench

See technical information
References
Bahco:7409F-8
Rubix:401A5424
EAN:7314153002136
brand logo
Technical specifications
Imprintflat
Imprint size1,2x7,9 mm
Blade length20.5 mm
See all Specifications

Product details : BAHCO 7409F-8 SOCKET DRIVER 3/8 FLAT TIP


Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120

Strengths

3/8" Square Drive Socket Drivers for Slotted Head Screw

Technical specifications


Attributes
Logistic Weight45 g
Imprintflat
Imprint size1,2x7,9 mm
Blade length20.5 mm
Length50.5 mm
Finishingchromed
Show UNSPSC/ECL@SS
£ 6.73 excl. VAT
/ Each
£ 8.08 incl. VAT
  • Delivery usually within ( 14 ) days