Wera kraftform plus lasertip screwdriver slotted 1.0 x 5.5 x 200mm
Imprint | flat |
---|---|
Imprint size | 4 mm |
Blade length | 300 mm |
Imprint | flat |
---|---|
Imprint size | 4 mm |
Blade length | 300 mm |
Length | 398 mm |
Finishing | chromed |
Diameter | 4 mm |
Usually arrives within 14 working days