BAHCO BE-8628 SCREWDRIVER ERGO PH1X100


Phillips Screwdriver

References
bahco:BE-8628
rubix:2518338
ean:7314153010896
brand logo
brand logo
Technical specifications
Imprintphillips
Imprint sizeph1
Blade length100 mm
See all Specifications

Product details : BAHCO BE-8628 SCREWDRIVER ERGO PH1X100


Screwdriver, developed according to the Scientific ERGO ™ process. Screwdriver for Phillips screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Shaft: alloy quality steel. Chromed and completely hardened. Blade tanned. ISO 8764/DIN 5260. With hexagonal shaft and section for use of a spanner wrench for exerting extra force.

Technical specifications


Attributes
Logistic Weight71,6 g
Imprintphillips
Imprint sizeph1
Blade length100 mm
Length222 mm
Finishingphosphate
Show UNSPSC/ECL@SS
£ 10.14 excl. VAT
/ Each
£ 12.17 incl. VAT
  • Usually arrives within 14 working days