References
Draper:48920
Rubix:382A3306
Manufacturer :48920
EAN:5010559489206



Product details : DRAPER 48920 100X 3.2MM PLAIN SLOT S/DRIVER
Chrome vanadium steel blades hardened, tempered with satin chrome plated finish and sand blasted tips. Soft grip handle with moulded inserts. in individual storage hanger with barcode on reverse.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 3.2 mm |
| Blade length | 100 mm |
| Length | 228 mm |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 1.91 excl. VAT
/ Each
£ 2.29 incl. VAT
- Delivery usually within ( 7 ) days
