References
Bahco:7993S0100
Rubix:401A7399
EAN:8413345115131

Product details : BAHCO 7993S0100 HEX BIT IMP.SOCKET 1/2- 10 MM
Bit size: 5 mm to 19 mm
Hexagonal socket driver
To be used with machines
High-performance alloy steel
Phosphate finish
Hexagonal socket driver
To be used with machines
High-performance alloy steel
Phosphate finish
Strengths
1/2" Square Drive Impact Socket Drivers for Hex Head Screws Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 10 mm |
| Blade length | 16 mm |
| Length | 40 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 47.13 excl. VAT
/ Each
£ 56.56 incl. VAT
- Delivery usually within ( 14 ) days
