References
Draper:09783
Rubix:271A7327
Manufacturer :09783




Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | 3.2 x 75mm; 6.0 x 100mm; 8.0 x 150mm (plain slot) + pz1 & pz2 |
| Blade length | 150 mm |
Product details : DRAPER 09783 3 X PLAIN SLOT, 2 X PZ TYPE (5 PIECE)
Chrome vanadium steel blades hardened, tempered with satin chrome plated finish and sand blasted tips. Soft grip handle with moulded inserts. Multiples of eight sets only, supplied in countertop display.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | 3.2 x 75mm; 6.0 x 100mm; 8.0 x 150mm (plain slot) + pz1 & pz2 |
| Blade length | 150 mm |
| Length | 150 mm |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 95.28 excl. VAT
/ 8 pieces
£ 114.34 incl. VAT
- Delivery usually within ( 7 ) days