Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BRITOOL EXPERT SCREWDRIVER PHILLIPS PH2X250
BRITOOL EXPERT SCREWDRIVER PHILLIPS PH2X250
Screwdriver for Phillips® screws
References
expert:
E160305
rubix:
2014574
ean:
3258951603055
Technical specifications
Imprint
Phillips
Imprint size
PH 2
Blade length
250
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SCREWDRIVER PHILLIPS PH2X250
- ISO 8764-1 - ISO 8764-2
- Comfortable and efficient tri-material ergonomic handle.
- Imprint color code: yellow.
- Chrome-vanadium chrome-plated round steel blade.
- Sanded end.
Characteristics:
EAN: 3258951603055
d [mm]: 32
L1 [mm]: 355
L2 [mm]: 250
Pack: 5
Presentation: Full Polish
No.: PH 2
[g]: 123
Technical specifications
Attributes
Imprint
Phillips
Imprint size
PH 2
Blade length
250
mm
Length
355
mm
Finishing
Steel/Chrome
Weight
123
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.00
excl. VAT
/
Each
£
10.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OFFSET SCREWDRIVER SIZE 1
WERA 018300 932AS CHISELDRIVER 0.8/4.5/100 SQ DRIVE K'FORM+
BRITOOL EXPERT SCREWDRIVER FLARED 55X150
FACOM ATWDH1X100CK PROT SD PZ 1X100 SHOCK
WERA 118180 2067 SCREWDRIVER HF TX4/40 K'FORM MICRO
ROEBUCK WORKSHOP SCREWDRIVER 38 X 6MM FLARED TIP STUBBY
WERA 118120 2069 NUTSPINNER 4.0/60 K'FORM MICRO
BAHCO BE-8600 SCREWDRIVER ERGO PH0X60
WERA 118062 2054 SCREWDRIVER HEX 0.9/40 K'FORM MICRO
WERA 118012 2035 SCREWDRIVER 0.60/3.5/80 K'FORM MICRO
FACOM ATCL.2 3 IN 1 SD HANDLE BAG
FACOM AT3X75 PRO-TWIST SCREWDRIVER SLOTTED 3 X 75 MM
BAHCO B198.080.150 8MM NUT SPINNER
WERA 028036 367 SCREWDRIVER TORX PLUS 20IP/100 K'FORM+
BRITOOL EXPERT SCREWDRIVER PARALLEL 4X30 E165484