FACOM SCREW DRIVER AR.8X150
AR - ISORYL screwdriver for slotted-head screws - milled blade
See technical informationReferences
Facom:AR.8X150
Rubix:1237438
EAN:3148510103105



Product details : FACOM SCREW DRIVER AR.8X150
AR - ISORYL screwdriver for slotted-head screws - milled blade
- Round milled blade for access to the bottom of wells..
- Presentation: polished chrome.
- Round milled blade for access to the bottom of wells..
- Presentation: polished chrome.
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Packaged dimensions (D x W x H) | 260x30x30 mm |
| Package weight | 141 g |
| Imprint | flat |
| Imprint size | 8 |
| Blade length | 150 mm |
| Length | 260 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 7.73 excl. VAT
/ Each
£ 9.28 incl. VAT
- In stock: Next day delivery
