WERA 032003 3335 SCREWDRIVER SLOTTED 0.8/4/100 K'FORM STAINLESS

3335 Screwdriver

See technical informationSee documents
References
Wera:05032003001
Rubix:2517721
EAN:4013288107343
brand logo
Technical specifications
Imprintflat
Imprint size0,8x4 mm
Blade length100 mm
See all Specifications
Documents

Product details : WERA 032003 3335 SCREWDRIVER SLOTTED 0.8/4/100 K'FORM STAINLESS


High quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections.

Strengths

Stainless screwdriver for slotted screws
Multi-component Kraftform handle for fast and ergonomic screwdriving
Hexagonal anti-roll feature against rolling away

Applications

Industrial

Technical specifications


Attributes
Imprintflat
Imprint size0,8x4 mm
Blade length100 mm
Length198 mm
Show UNSPSC/ECL@SS
£ 7.31 excl. VAT
/ Each
£ 8.77 incl. VAT
  • Delivery usually within ( 5 ) days