References
Gedore:2160 PZ 2
Rubix:4536582
Manufacturer :6684190
EAN:4010886803271

Product details : GEDORE 2160 PZ2 SCREWDRIVER
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 119 g |
|---|---|
| Imprint | pozidriv |
| Imprint size | 2 |
| Blade length | 100 mm |
| Length | 210 mm |
| Finishing | tempered |
Show UNSPSC/ECL@SS
£ 8.61 excl. VAT
/ Each
£ 10.33 incl. VAT
- Delivery usually within ( 8 ) days
