EXPERT SCREWDRIVER FLARED 3 X 100 E165480
Mechanic screwdriver for slot screw
See technical informationReferences
Expert:E165480
Rubix:2014562
EAN:3258951654804

Product details : EXPERT SCREWDRIVER FLARED 3 X 100 E165480
- ISO 2380-1 - ISO 2380-2
- Ergonomic tri-material handle, comfortable and effective.
- Imprint color code: red.
- Forged chrome-vanadium round steel blade, chrome-plated.
- Sanded end.
characteristics:
EAN: 3258951654804
A x L2 x B [mm]: 3 x 100 x 0.5
d [mm]: 38
L1 [mm]: 198
Pack: 10
Presentation: Full Polish
[g]: 32
- Ergonomic tri-material handle, comfortable and effective.
- Imprint color code: red.
- Forged chrome-vanadium round steel blade, chrome-plated.
- Sanded end.
characteristics:
EAN: 3258951654804
A x L2 x B [mm]: 3 x 100 x 0.5
d [mm]: 38
L1 [mm]: 198
Pack: 10
Presentation: Full Polish
[g]: 32
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 3 |
| Blade length | 100 mm |
| Length | 198 mm |
| Finishing | steel/chrome |
Show UNSPSC/ECL@SS
£ 4.00 excl. VAT
/ Each
£ 4.80 incl. VAT
- Delivery usually within ( 14 ) days