References
Bahco:K9801M-140
Rubix:401A8322
EAN:7314150167180


Technical specifications
| Square drive adapter | 1-1/2' (vierkant aandrijving) '' |
|---|---|
| Diameter | 140 mm |
| Length | 177.8 mm |
Product details : BAHCO K9801M-140 POWER SOCKET 1.1/2
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1-1/2" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 15990 g |
|---|---|
| Square drive adapter | 1-1/2' (vierkant aandrijving) '' |
| Diameter | 140 mm |
| Length | 177.8 mm |
| Square | 82.6 mm |
| Finishing | phosphate |
| Weight | 17860 g |
Show UNSPSC/ECL@SS
£ 994.98 excl. VAT
/ Each
£ 1,193.98 incl. VAT
- Delivery usually within ( 14 ) days