References
Stahlwille:02040019
Rubix:80003759
EAN:4018754002559




Technical specifications
| Square drive adapter | 3/8' (binnenvierkant-aandrijving) '' |
|---|
Documents
Product details : 19MM X 3/8 HINGED SKT
SAE AS 954-E (American sizes), HPQ-high performance steel, chrome-plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x49 mm |
|---|---|
| Logistic Weight | 68 g |
| Square drive adapter | 3/8' (binnenvierkant-aandrijving) '' |
| Model | 47 |
| Diameter | 19 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 50.53 excl. VAT
/ Each
£ 60.64 incl. VAT
- Usually arrives within 14 working days