Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
GEDORE UNIVERSALJOINT 1/2DR 1995
GEDORE UNIVERSALJOINT 1/2DR 1995
Cardan joint K8967S
References
gedore:
1995
rubix:
120A7425
manufacturer :
6144750
ean:
4010886614471
Technical specifications
Square drive adapter
1/2
''
See all Specifications
Product details
Technical specifications
Product details : GEDORE UNIVERSALJOINT 1/2DR 1995
Universal joint 1/2" 73,5 mm Acc. to DIN 3123, ISO 3316 For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, chrome-plated, polished
Technical specifications
Attributes
Logistic Weight
159
g
Square drive adapter
1/2
''
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.14
excl. VAT
/
Each
£
52.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ISS U12 UNIVERSAL JOINT 3/4 IN DRIVE
STAHLWILLE 02070012 UNIFLEX TORX SOCKET 3/8SD E12
GEDORE KB1995 UNIVERSAL JOINT
STAHLWILLE UNIVERSAL JOINT 1/4 INCH
FACOM R UNIVERSAL JOINT 1/4 INCH DRIVE 240A
11MM X 3/8 HINGED SKT
"STAHLWILLE 01542016 1/4 DR X NO8 UNIFLEX SPLINE SOCKET 402ASP.8=1/4"""
STAHLWILLE 03040010 1/2 INCH DRIVE X 10MM HEX UNIFLEX SOCKET
"STAHLWILLE 02040018 18MM UNI JOINT SOCKET 3/8"" DRV"
FACOM UNIVERSAL JOINT NG.240A
STAHLWILLE 03040013 1/2 INCH DRIVE X 13MM HEX UNIFLEX SOCKET
13MM X 3/8 HINGED SKT
16MM X 3/8 HINGED SKT
ROEBUCK UNIVERSAL JOINT 3/8 INCH DRIVE
STAHLWILLE 1540024 1/4 INCH DRIVE X 3/8 UNIFLEX BI-HEX SOCKET