Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
STAHLWILLE 1540024 1/4 INCH DRIVE X 3/8 UNIFLEX BI-HEX SOCKET
STAHLWILLE 1540024 1/4 INCH DRIVE X 3/8 UNIFLEX BI-HEX SOCKET
402a Flex sockets
References
stahlwille:
01540024
rubix:
4518174
ean:
4018754001613
Technical specifications
Square drive adapter
1/4
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 1540024 1/4 INCH DRIVE X 3/8 UNIFLEX BI-HEX SOCKET
drive hinged bi-hex sockets
Technical specifications
Attributes
Logistics dimensions (L x W x H)
14
x
14
x
38
mm
Logistic Weight
20
g
Square drive adapter
1/4
''
Model
series 402a
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.97
excl. VAT
/
Each
£
52.76
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
GEDORE 1990 KR-5 UNIVERSAL EXTENSION 1/2 125 MM
FACOM R.1/4F 1/4SD 12 PNT HINGE SKT 1/4 A/F
STAHLWILLE 13021000 TORQUE 1/2 DR QUICK RELEASE U.JOINT
STAHLWILLE 1/4 INCH DRIVE X 5/16 UNIFLEX BI-HEX SOCKET
10MM X 3/8 HINGED SKT
GEDORE UNIVERSALJOINT 1/2DR 1995
STAHLWILLE 01140006 1/4 INCH DRIVE X 6MM UNIFLEX BI-HEX SOCKET
STAHLWILLE 02070012 UNIFLEX TORX SOCKET 3/8SD E12
"STAHLWILLE 36020000 871.IMP-1"" IMPACT UNIVERSAL JOINT"
FACOM R.7/32F 1/4SD 12PNT HINGE SKT 7/32A/F
STAHLWILLE 01140008 1/4 INCH DRIVE X 8MM UNIFLEX BI-HEX SOCKET
BRITOOL EXPERT UNIVERSAL JOINT 3/8 INCH
GEDORE 3/8DRIMPACTUNIVJOINT KB 3095
FACOM UNIVERSAL JOINT NS.240A
STAHLWILLE 01140007 1/4 INCH DRIVE X 7MM UNIFLEX BI-HEX SOCKET