GEDORE 1/4IN EXT BAR 148MM 2090-KR-6


Cardan-extension 2090 KR

References
gedore:2090 KR-6
rubix:113A8835
manufacturer :6121030
ean:4010886612101
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
See all Specifications

Product details : GEDORE 1/4IN EXT BAR 148MM 2090-KR-6


Universal extension 1/4" 148 mm With ball end For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device The extension is able to pivot up to 15° GEDORE vanadium steel 31CrV3, polished, chrome-plated

Technical specifications


Attributes
Logistic Weight60 g
Square drive adapter1/4 ''
Finishingchromed
Show UNSPSC/ECL@SS
£ 20.70 excl. VAT
/ Each
£ 24.84 incl. VAT
  • Usually arrives within 14 working days