References
Facom:NK.240A
Rubix:1239996
EAN:3148516579935

Product details : FACOM UNIVERSAL JOINT NK.240A
Cardan impact 3/4"
- For your safety, use the impact gimbal with the appropriate rings and pins.
- For your safety, use the impact gimbal with the appropriate rings and pins.
Technical specifications
Attributes
| Logistic Weight | 525 g |
|---|---|
| Packaged dimensions (D x W x H) | 95x45x45 mm |
| Package weight | 525 g |
| Square drive adapter | 3/4 '' |
| Diameter | 44 mm |
Show UNSPSC/ECL@SS
£ 117.15 excl. VAT
/ Each
£ 140.58 incl. VAT
- Delivery usually within ( 14 ) days
