References
Stahlwille:05410072
Rubix:4527302
EAN:4018754009497



Documents
Product details : 3/4DR x 2 BIHEX SOCKET
SAE AS 954-E (test values), ASME B 107.1, AS-drive and HPQ high-performance steel up to SW 1 1/2", chrome-plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 67x67x80 mm |
|---|---|
| Logistic Weight | 757 g |
| Square drive adapter | 3/4 '' |
| Diameter | 40 mm |
| Length | 80 mm |
| Square | 19.05 mm |
| Diameter (inch) | 2 '' |
| Finishing | chromed |
| Weight | 757 g |
Show UNSPSC/ECL@SS
£ 54.49 excl. VAT
/ Each
£ 65.39 incl. VAT
- Usually arrives within 14 working days
