Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 38MM 1 1/2AF
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 38MM 1 1/2AF
3/4'' impact sockets
References
roebuck:
6685069
rubix:
244958B
ean:
3660338393495
Technical specifications
Square drive adapter
3/4
''
Diameter
38
mm
Length
45
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 38MM 1 1/2AF
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
3/4
''
Diameter
38
mm
Length
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.46
excl. VAT
/
Each
£
34.15
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
FACOM J.5/8LA 3/8 DRIVE L/REACH 12-PNT OGV SOCKET 5/8
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 19MM
ROEBUCK SOCKET 1/2 DRIVE 1 INCH A/F
FACOM S.16 S BI-HEX SOCKET 1/2 INCH DRIVE 16MM
BAHCO 9500SM-46 SOCKET HEXAGON 1IN
STAHLWILLE 03010021 1/2 INCH DRIVE X 21MM SOCKET BI-HEX
GEDORE K21L24 1INDRIVE X 24MM DEEP IMPACT SOCKET
"WERA 003609 8790HMC SOCKET 1/2"" DRIVE 18.0/37 ZYKLOP"
FACOM R.13 R HEX SOCKET 1/4 INCH SQUARE DRIVE 13MM
STAHLWILLE 46MMIMPSOCK1INDRIVE 26010046
FACOM S.17H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 17MM
"KNIPEX 98373/4"" HEXAGON SOCKET WRENCHES 3/8 49MM"
GEDORE 30MM3/4DRDEEPIMPSKT K 32 L 30
3/4DR X 1.3/4 BIHEX SOCKET
"STAHLWILLE 25010018 3/4"" X 18MM HEX IMPACT SOCKET"