References
Draper:06875
Rubix:381A6981
Manufacturer :06875
EAN:5010559068753

Product details : DRAPER 06875 15MM IMPACT SOCKET 3/8DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. These sockets are for use with air, electric or manual impact wrenches. Display packed.
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Diameter | 15 mm |
| Square | 9.53 mm |
| Diameter (inch) | 0.59 '' |
Show UNSPSC/ECL@SS
£ 2.93 excl. VAT
/ Each
£ 3.52 incl. VAT
- Delivery usually within ( 7 ) days
