References
Stahlwille:25020046
Rubix:258A9396
EAN:4018754233939



Documents
Product details : STAHLWILLE 25020046 46-3/4 DEEP HEX SOCKET
3/4" internal square drive, ISO 1711-2, for nut setters, long version, Chrome-Alloy-Steel, browned.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 67x67x100 mm |
|---|---|
| Logistic Weight | 1427 g |
| Square drive adapter | 3/4 '' |
| Diameter | 67 mm |
| Length | 92 mm |
| Square | 19.05 mm |
| Finishing | gunmetal |
| Weight | 1340 g |
Show UNSPSC/ECL@SS
£ 85.78 excl. VAT
/ Each
£ 102.94 incl. VAT
- Usually arrives within 14 working days
