References
Draper:05053
Rubix:381A6442
Manufacturer :05053
EAN:5010559050536

Product details : DRAPER 05053 21MM IMP.DEEP SCKET 3/4DR
This Draper Hi-TORQ® 6-point deep impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 3/4" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Square drive adapter | 3/4' drive '' |
|---|---|
| Diameter | 21 mm |
| Square | 19.05 mm |
| Diameter (inch) | 0.83 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 14.18 excl. VAT
/ Each
£ 17.02 incl. VAT
- Delivery usually within ( 7 ) days
