52 series sockets
Square drive adapter | 1/2 '' |
---|---|
Diameter | 30.7 mm |
Length | 42 mm |
Logistics dimensions (L x W x H) | 32x32x42 mm |
---|---|
Logistic Weight | 119 g |
Square drive adapter | 1/2 '' |
Diameter | 30.7 mm |
Length | 42 mm |
Finishing | Chromed |
Weight | 119 g |
Usually arrives within 14 working days