Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 29355 WHT ALUMINUM HANDLE 1310MM
VIKAN 29355 WHT ALUMINUM HANDLE 1310MM
Brooms and brushes Vikan
References
vikan:
29355
rubix:
80151449
ean:
5705020029356
Product details
Technical specifications
Product details : VIKAN 29355 WHT ALUMINUM HANDLE 1310MM
Ergonomically designed with a comfortable grip and rounded top and hanger, this handle fits any Vikan product that requires a handle. Do not use with acid or chlorine.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.14
excl. VAT
/
Each
£
12.17
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
HILLBRUSH B1538 PROFESSIONAL MEDIUM 240MM STRIP BRUSH
VIKAN BLACK HANDLE 1.5M 29379
VIKAN 53754 RED TUBE BRUSH 10MM 500MM HARD
SPARTEX 849169 TWO-COLOUR BRUSH SCRAPER HEAD CM38 FOR HANDLE 845205
HILLBRUSH ALH8B 1535MM ALUMINIUM HANDLE WITH POLYPROPYLENE SLEEVE BLUE
HILLBRUSH AMB809G 457MM MEDIUM SWEEPING BROOM W/ANTIMICROBIAL GREEN
VIKAN 64403 BLU HAND BRUSH S NAILBRUSH 130MM HARD
VIKAN 70476 YEL HIGHLOW BRUSH 265MM MEDIUM
SPARTEX VZ.DB6/SET 60CM DUSTBEATER WITH FRAME AND TELESCOPIC HANDLE
BENTLEY H.01/BF01/F45 24IN SOFT COCO BROOM WITH METAL CLAMP & HANDLE
KLINGSPOR 358323 PLASTIC HAND BRUSH 140X25X265MM 0.3 STEEL BHP 600
HILLBRUSH AMB861R 317MM SOFT BANNISTER BRUSH ANTI-MICROBIAL RED
VIKAN 29354 RED ALUMINUM HANDLE 1310MM
ROBERTSCOT 103133/BLUE HANDLE CONTRACT 133CM BLUE
VIKAN 53792 GRN TUBE BRUSH OD50MM 500MM MEDIUM