Solid carbide 12xd drill with through coolant ozmd coated
Drilling diameter | 3 mm |
---|---|
Total length | 92 mm |
Length of cut | 54 mm |
Drilling diameter | 3 mm |
---|---|
Total length | 92 mm |
Length of cut | 54 mm |
Angle of helix | 30 ° |
Ratio of diameter to length of drill hole | 12 x D |
Tail diameter | 6 mm |
Coating | OZMD |
Sharpening | Cross-grinding |
Tail | Cylindrical |
Tip angle | 140 ° |
Internal cooling | Yes |
Sold out