SANDVIK 861.1-0397-048A1-GMGC34 SC DRILLS LONG AND MICRO 6150960
Twist drill Sandvik Coromant
See technical informationReferences
Sandvik Coromant:861.1-0397-048A1-GMGC34
Rubix:319A4946
Manufacturer :6150960




Technical specifications
| Drilling diameter | 3.97 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 48.3 mm |
Product details : SANDVIK 861.1-0397-048A1-GMGC34 SC DRILLS LONG AND MICRO 6150960
Technical specifications
Attributes
| Drilling diameter | 3.97 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 48.3 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 12.1662 |
| Internal cooling | yes |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 241.00 excl. VAT
/ Each
£ 289.20 incl. VAT
- Usually arrives within 14 working days