Solid carbide 12xd drill with through coolant ozmd coated
Drilling diameter | 10.5 mm |
---|---|
Total length | 204 mm |
Length of cut | 156 mm |
Drilling diameter | 10.5 mm |
---|---|
Total length | 204 mm |
Length of cut | 156 mm |
Angle of helix | 30 ° |
Ratio of diameter to length of drill hole | 12 x d |
Tail diameter | 12 mm |
Coating | ozmd |
Sharpening | cross-grinding |
Tail | cylindrical |
Tip angle | 140 ° |
Internal cooling | yes |
Usually arrives within 14 working days