Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-01.820U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781109
TITEX DC150-03-01.820U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781109
Solid carbide twist drills
References
walter titex:
DC150-03-01.820U0-WJ30RE
rubix:
275A8625
manufacturer :
7781109
ean:
4031132437569
Technical specifications
Drilling diameter
1.82
mm
Total length
36
mm
Product details
Technical specifications
Product details : TITEX DC150-03-01.820U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781109
Solid carbide twist drills DC150-03-02.900U0-WJ30RE
Solid carbide twist drills • Perform • DIN 6539 • 3xD • Cylindrical shank • point angle 140° • Dc=0.0717in
Technical specifications
Attributes
Drilling diameter
1.82
mm
Total length
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.96
excl. VAT
/
Each
£
38.35
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 861.1-0510-061A1-GMGC34 SC DRILLS LONG AND MICRO 6151000
SANDVIK 860.1-0556-019A1-PMP1BM SC DRILLS CORODRILL 8151169
SANDVIK 460.1-0390-012A0-XM GC34 460 SOLID CARBIDE DRILL 6241371
SANDVIK 860.1-1389-042A1-NMH10F SC DRILLS LONG AND MICRO 6253858
SANDVIK 1K335-1600-050-XD 1730 DURA SOLID CARBIDE END MILL 8213577
SANDVIK 860.1-0930-074A1-NMH10F SC DRILLS LONG AND MICRO 6253791
DORMER R0236.0 R023 6.00 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403020
SANDVIK 860.1-1380-115A1-PMP1BM SC DRILLS CORODRILL 8151441
DORMER R520 4.0MM CDX CARBIDE STUB DRILL
SANDVIK 860.1-0620-055A1-PMP1BM SC DRILLS CORODRILL 8151195
MITSUBCARB MS0390-SLA SOLID CARBIDE DRILLS MS LINE 90012362
SANDVIK 460.1-0360-011A1-XM GC34 SOLID CARBIDE DRILL 6241215
DOR R454 3/4 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
DOR R453 33/64 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 460.1-0960-029A1-XMGC34 SC DRILLS CORODRILL 460 6241288