Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-10.200D0-WJ30RE SOLID CARBIDE DRILL 7287680
TITEX DC150-03-10.200D0-WJ30RE SOLID CARBIDE DRILL 7287680
Solid carbide twist drills
References
walter titex:
DC150-03-10.200D0-WJ30RE
rubix:
2592971
manufacturer :
7287680
ean:
4031132400457
Technical specifications
Drilling diameter
10.2
mm
Total length
102
mm
Product details
Technical specifications
Product details : TITEX DC150-03-10.200D0-WJ30RE SOLID CARBIDE DRILL 7287680
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4016in
Technical specifications
Attributes
Drilling diameter
10.2
mm
Total length
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.77
excl. VAT
/
Each
£
98.12
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05511 006.600 RATIO DRILL/COOLING SOLID CARBIDE 6.600MM
TITEX DC150-05-15.000D1-WJ30RE SOLID CARBIDE DRILL 7287874
GUHRING 05515 006.500 RATIO DRILL SOLID CARBIDE 6.500MM
TITEX A1276TFL-4 DRILLS SOLID CARBID TYPE N 5061432
GUHRING 05511 008.400 RATIO DRILL/COOLING SOLID CARBIDE 8.400MM
SANDVIK 860.1-0460-018A0-PMP1BM SC DRILLS CORODRILL 8150881
SANDVIK 860.1-0660-021A1-SM1210 SC DRILLS CORODRILL 7798274
SANDVIK 860.1-0600-031A1-SM1210 SC DRILLS CORODRILL 7798314
SANDVIK 860.1-0450-014A0-GMX1BM SC DRILLS CORODRILL 7781574
TITEX DC150-08-10.319A1-WJ30TA SOLID CARBIDE DRILL 6618706
TITEX A6589DPP-4 SOLID CARBIDE THROUGH COOLANT DRILL 5834800
TITEX DC150-05-08.400A0-WJ30TA SOLID CARBIDE DRILL 7462130
DOR R454 6.7 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
TITEX DC150-03-15.000D1-WJ30RE SOLID CARBIDE DRILL 7287756
SANDVIK 860.1-0820-026A1-GMX1BM SC DRILLS CORODRILL 7781471