Solid carbide 3xd drill ozmd coated
Drilling diameter | 9.4 mm |
---|---|
Total length | 89 mm |
Length of cut | 47 mm |
Drilling diameter | 9.4 mm |
---|---|
Total length | 89 mm |
Length of cut | 47 mm |
Angle of helix | 30 ° |
Ratio of diameter to length of drill hole | 3 x D |
Tail diameter | 10 mm |
Coating | OZMD |
Sharpening | Cross-grinding |
Tail | Cylindrical |
Tip angle | 140 ° |
Internal cooling | No |
Sold out