Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-9 DRILLS SOLID CARBID TYPE N 5057915
TITEX A1166-9 DRILLS SOLID CARBID TYPE N 5057915
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-9
rubix:
276A2814
manufacturer :
5057915
ean:
4031132236506
Technical specifications
Drilling diameter
9
mm
Total length
84
mm
Length of cut
52
mm
Product details
Technical specifications
Product details : TITEX A1166-9 DRILLS SOLID CARBID TYPE N 5057915
Technical specifications
Attributes
Drilling diameter
9
mm
Total length
84
mm
Length of cut
52
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.34
excl. VAT
/
Each
£
102.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER R5204.2 R520 4.20 MM CARBIDE CDX STRAIGHT STUB DRILL 5981208
TITEX DC150-03-20.000A0-WJ30RE SOLID CARBIDE DRILL 6618201
DORMER R4579.7 DRILL 9.70 MM 5980233
SANDVIK 860.1-0850-044A1-GM X1BM 7781709
SANDVIK 460.1-0635-032A0-XMGC34 SC DRILLS CORODRILL 460 6241100
SANDVIK 860.1-0730-040A1-PMP1BM SC DRILLS CORODRILL 8151236
SANDVIK R840-1475-30-A1A1220 SC DRILLS CORODRILL 5748091
SANDVIK R840-0830-50-A1A1220 SC DRILLS CORODRILL 5747521
SANDVIK 460.1-1349-041A0-XMGC34 SC DRILLS CORODRILL 460 6241470
DORMER R45814.8 DRILL 14.80 MM 5980468
SANDVIK 460.1-1030-052A1-XM GC34 6241000
SANDVIK 860.1-0397-020A1-GMX1BM SC DRILLS CORODRILL 7781657
TITEX A1166-4.2 DRILL SOLID CARBIDE TYPE N 5057867
SANDVIK 860.1-0560-019A0-PMP1BM SC DRILLS CORODRILL 8150901
TITEX DC150-03-02.381U0-WJ30RE SOLID CARBIDE DRILL 7781157