References
Walter Titex:A1263-2.1
Rubix:276A2469
Manufacturer :5061137
EAN:4031132105901

Technical specifications
| Drilling diameter | 2.1 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 20 mm |
Documents
Product details : TITEX A1263-2.1 DRILLS SOLID CARBID TYPE N 5061137
ALTIUS
Applications
Drilling Through Hole;Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 2.1 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 20 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Tolerance | h7 |
| Angle of helix | 49 ° |
| Tail | parallel |
| Direction of cutting | right |
| Machining material | cast iron;non-ferrous metal;special alloy;others |
| Tip angle | 118 ° |
| Tail diameter | 2.1 mm |
Show UNSPSC/ECL@SS
£ 24.25 excl. VAT
/ Each
£ 29.10 incl. VAT
- Usually arrives within 14 working days