Solid carbide 5xd drill with through coolant ozmd coated
Drilling diameter | 4.5 mm |
---|---|
Total length | 74 mm |
Length of cut | 36 mm |
Drilling diameter | 4.5 mm |
---|---|
Total length | 74 mm |
Length of cut | 36 mm |
Angle of helix | 30 ° |
Ratio of diameter to length of drill hole | 5 x D |
Tail diameter | 6 mm |
Coating | OZMD |
Sharpening | Cross-grinding |
Tail | Cylindrical |
Tip angle | 140 ° |
Machining material | Steels / Stainless steels / Cast iron / Titanium / Non ferrous |
Internal cooling | Yes |
In stock: Next day delivery