SANDVIK 861.1-0300-090A1-GM GC34 CORODRILL 6150931

Solid carbide drill CoroDrill® 861

See technical information

References

Sandvik Coromant:861.1-0300-090A1-GMGC34
Rubix:262A5376
Manufacturer :6150931
brand logo

Technical specifications

Drilling diameter3 mm
Total length141 mm
Length of cut90.5 mm
See all Specifications

Product details : SANDVIK 861.1-0300-090A1-GM GC34 CORODRILL 6150931


Solid carbide drill CoroDrill® 861

Technical specifications


Attributes
Drilling diameter3 mm
Total length141 mm
Length of cut90.5 mm
Shank typecylindrical
Ratio of diameter to length of drill hole30.1667
Sharpeningstandard
Taildin1835-a / din6535-ha
Internal coolingyes
Machining materialsteels, stainless steels, cast irons, nickels
Tip angle140 °
Tail diameter6 mm
£ 589.00 excl. VAT
/ Each
£ 706.80 incl. VAT
  • Usually arrives within 14 working days