TITEX DC150-03-17.800A0-WJ30RE SOLID CARBIDE DRILL 6618198
Solid carbide drill DC150-03 tail DIN 6535 HA
See technical informationReferences
Walter Titex:DC150-03-17.800A0-WJ30RE
Rubix:2593128
Manufacturer :6618198
EAN:4031132365923

Technical specifications
| Drilling diameter | 17.8 mm |
|---|---|
| Total length | 123 mm |
| Length of cut | 73 mm |
Product details : TITEX DC150-03-17.800A0-WJ30RE SOLID CARBIDE DRILL 6618198
Solid carbide drill Perform DC150 - External lubrication - Solid carbide-3XD - DIN 6537 K.
Technical specifications
Attributes
| Drilling diameter | 17.8 mm |
|---|---|
| Total length | 123 mm |
| Length of cut | 73 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 3 x d |
| Sharpening | factory specific |
| Tail | cylindrical ha |
| Internal cooling | no |
| Machining material | universal |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 179.81 excl. VAT
/ Each
£ 215.77 incl. VAT
- Usually arrives within 14 working days