Solid carbide drill with oil holes DC150-08 tail DIN 6535 HA
Drilling diameter | 15.5 mm |
---|---|
Total length | 204 mm |
Length of cut | 152 mm |
Drilling diameter | 15.5 mm |
---|---|
Total length | 204 mm |
Length of cut | 152 mm |
Ratio of diameter to length of drill hole | 8 x d |
Sharpening | factory specific |
Tail | cylindrical ha |
Tip angle | 140 ° |
Machining material | universal |
Internal cooling | yes |
Usually arrives within 14 working days