Solid Carbide Drill
Drilling diameter | 7.5 mm |
---|---|
Total length | 114 mm |
Length of cut | 64 mm |
Drilling diameter | 7.5 mm |
---|---|
Total length | 114 mm |
Length of cut | 64 mm |
Angle of helix | 140 ° |
Ratio of diameter to length of drill hole | 7,5/114 mm |
Tail diameter | 8 mm |
Tail | straight |
Tip angle | 140 ° |
Internal cooling | yes |
Usually arrives within 14 working days