Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-04.000A0-WJ30TA SOLID CARBIDE DRILL 7462074
TITEX DC150-05-04.000A0-WJ30TA SOLID CARBIDE DRILL 7462074
Solid carbide twist drills
References
walter titex:
DC150-05-04.000A0-WJ30TA
rubix:
2593179
manufacturer :
7462074
ean:
4031132422251
Technical specifications
Drilling diameter
4
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-05-04.000A0-WJ30TA SOLID CARBIDE DRILL 7462074
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.1575in
Technical specifications
Attributes
Drilling diameter
4
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.25
excl. VAT
/
Each
£
62.70
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARB TIN CDX DRILL 4.3
SANDVIK 452.1-1270-044A0-CMH10F SC DRILLS CORODRILL 6010886
SANDVIK 860.1-0660-054A1-GM X1BM 7781835
TITEX A1163-6.8 DRILLS SOLID CARBID TYPE N 5057597
CUTLINE 893087 SCD08-06.40I1 CUPMM - CARB. DRILL D6.4 INT. COOLING 8XD
GUHRING 05511 005.160 RATIO DRILL/COOLING SOLID CARBIDE 5.160MM
DORMER R0234.4 R023 4.40 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403004
SANDVIK 861.1-0680-082A1-GM GC34 SOLID CARBIDE DRILL 6151048
SANDVIK 861.1-1200-144A1-GMGC34 SC DRILLS LONG AND MICRO 6151140
TITEX DC150-08-08.200A1-WJ30TA SOLID CARBIDE DRILL 6618679
SANDVIK 1K365-2000-300-XD 1730 DURA SOLID CARBIDE END MILL 8213609
DOR CARB TIN CDX DRILL 9.3 R5209.3
TITEX A3367-4.3 DRILLS SC BSX ALPHAJET ALPHA44 5063672
SANDVIK 860.1-0890-080A1-PMP1BM SC DRILLS CORODRILL 8151294
SANDVIK 1K324-0600-XB 1730 DURA SOLID CARBIDE END MILL 8213472