Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-03.572A1-WJ30RE SOLID CARBIDE DRILL 6618301
TITEX DC150-05-03.572A1-WJ30RE SOLID CARBIDE DRILL 6618301
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-03.572A1-WJ30RE
rubix:
2593164
manufacturer :
6618301
ean:
4031132366951
Technical specifications
Drilling diameter
3.572
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-05-03.572A1-WJ30RE SOLID CARBIDE DRILL 6618301
Solid carbide drills with coolant-through DC150-05-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.1406in
Technical specifications
Attributes
Drilling diameter
3.572
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.68
excl. VAT
/
Each
£
75.22
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R520 9.5MM CDX CARBIDE STUB DRILL
SANDVIK 1K212-0580-XA 1730 DURA SOLID CARBIDE END MILL 8213379
SANDVIK 861.1-0850-102A1-GM GC34 6151087
SANDVIK 860.1-0830-080A1-PMP1BM SC DRILLS CORODRILL 8151272
SANDVIK 861.1-1310-157A1-GMGC34 SC DRILLS LONG AND MICRO 6151148
TITEX A3367-6.8 DRILLS SC BSX ALPHAJET ALPHA44 5063684
SANDVIK 860.1-0913-074A1-GMX1BM SC DRILLS CORODRILL 8018072
SANDVIK R840-1190-30-A1A1220 SC DRILLS CORODRILL 5747562
SANDVIK 460.1-0670-050A1-XMGC34 SC DRILLS CORODRILL 460 6422549
DOR R453 17.0 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
DOR R454 9.6 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK R840-1070-70-A1A1220 SC DRILLS CORODRILL 5748482
DOR R454 12.7 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 460.1-1430-072A1-XMGC34 SC DRILLS CORODRILL 460 6762784
SANDVIK 860.1-0500-037A1-PMP1BM SC DRILLS CORODRILL 8151147