Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-04.763A1-WJ30RE SOLID CARBIDE DRILL 6618318
TITEX DC150-05-04.763A1-WJ30RE SOLID CARBIDE DRILL 6618318
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-04.763A1-WJ30RE
rubix:
2593206
manufacturer :
6618318
ean:
4031132367125
Technical specifications
Drilling diameter
4.763
mm
Total length
82
mm
Product details
Technical specifications
Product details : TITEX DC150-05-04.763A1-WJ30RE SOLID CARBIDE DRILL 6618318
Solid carbide drills with coolant-through DC150-05-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.1875in
Technical specifications
Attributes
Drilling diameter
4.763
mm
Total length
82
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.68
excl. VAT
/
Each
£
75.22
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 863.1-0485-030B1-OSH10F SC DRILLS CORODRILL 6882100
SANDVIK 460.1-0815-041A1-XMGC34 SC DRILLS CORODRILL 460 6762745
SANDVIK 1K212-0400-XA 1730 DURA SOLID CARBIDE END MILL 8213376
SANDVIK 460.1-0660-050A1-XMGC34 SC DRILLS CORODRILL 460 6422548
SANDVIK 860.1-0340-017A0-GMX1BM SC DRILLS CORODRILL 7781759
DOR R454 3/4 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
DORMER R45719.0 DRILL 19.00 MM 5979332
SANDVIK 860.1-0700-036A1-SM1210 SC DRILLS CORODRILL 7798317
SANDVIK R840-0420-50-A0A 1220 DELTA-C SOLID CARBIDE DRILL 5747118
SANDVIK 460.1-0913-027A1-XMGC34 SC DRILLS CORODRILL 460 6241283
SANDVIK R840-0560-70-A1A1220 SC DRILLS CORODRILL 5747029
DORMER R45911/64 6719000
DORMER R45814.25 DRILL 14.25 MM 5980462
SANDVIK 860.1-1100-053A1-PMP1BM SC DRILLS CORODRILL 8151368
SANDVIK 861.1-1400-168A1-GM GC34 6151152