Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-05.556A1-WJ30RE SOLID CARBIDE DRILL 6618329
TITEX DC150-05-05.556A1-WJ30RE SOLID CARBIDE DRILL 6618329
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-05.556A1-WJ30RE
rubix:
2593234
manufacturer :
6618329
ean:
4031132367231
Technical specifications
Drilling diameter
5.556
mm
Total length
82
mm
Product details
Technical specifications
Product details : TITEX DC150-05-05.556A1-WJ30RE SOLID CARBIDE DRILL 6618329
Solid carbide drills with coolant-through DC150-05-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.2187in
Technical specifications
Attributes
Drilling diameter
5.556
mm
Total length
82
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.68
excl. VAT
/
Each
£
75.22
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-12-12.300A1-WJ30TA SOLID CARBIDE DRILL 6618848
TITEX A1276TFL-9 DRILLS SOLID CARBID TYPE N 5061454
GUHRING 05511 003.400 RATIO DRILL/COOLING SOLID CARBIDE 3.400MM
SANDVIK 860.1-0680-024A0-PMP1BM SC DRILLS CORODRILL 8150925
DOR R453 7.3 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
DORMER R45714.25 DRILL 14.25 MM 5979085
CUTLINE 892904 SCD03-09.30I1 CUPMM CARB DRILL 9.3 IC 3XD
TITEX DC150-03-02.700U0-WJ30RE SOLID CARBIDE DRILL 3-5 7781161
TITEX DC150-05-09.800D1-WJ30RE SOLID CARBIDE DRILL 7287835
DORMER R4573.3 DRILL 3.30 MM 5979236
TITEX DC150-05-05.100A1-WJ30RE SOLID CARBIDE DRILL 6618322
DOR R453 6.05 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
TITEX DC150-05-07.600A1-WJ30RE SOLID CARBIDE DRILL 6618356
SANDVIK R840-0670-70-A1A 1220 5747224
TITEX DC150-05-03.250A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462064