Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-03.250A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462064
TITEX DC150-05-03.250A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462064
Solid carbide twist drills
References
walter titex:
DC150-05-03.250A0-WJ30TA
rubix:
357A2246
manufacturer :
7462064
ean:
4031132422152
Technical specifications
Drilling diameter
3.25
mm
Total length
118
mm
Product details
Technical specifications
Product details : TITEX DC150-05-03.250A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462064
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.128in
Technical specifications
Attributes
Drilling diameter
3.25
mm
Total length
118
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.98
excl. VAT
/
Each
£
68.38
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0760-064A1-PMP1BM SC DRILLS CORODRILL 8151248
TITEX DC150-08-08.400A1-WJ30TA DRILLS8-12 X DC PERFORM 6618682
GUHRING 05514 010.200 RATIO DRILL SOLID CARBIDE 10.200MM
TITEX DC150-03-05.159A0-WJ30RE SOLID CARBIDE DRILL 6618086
SANDVIK R840075050A1A1220 DELTA -C DRIVE
TITEX DC150-05-08.900A1-WJ30RE SOLID CARBIDE DRILL 6618372
TITEX A3289DPL-8.5 DRILLS SC 3-5 X DC HIGH PERFORMANCE 5537193
SANDVIK 860.1-0680-035A1-GMX1BM SC DRILLS CORODRILL 7781693
SANDVIK 861.1-0650-020A1-GPGC34 SC DRILLS LONG AND MICRO 6151035
TITEX DC150-03-04.366A1-WJ30RE SOLID CARBIDE DRILL 6968748
SANDVIK R840-0790-50-A1A1220 SC DRILLS CORODRILL 5748532
DORMER R45713.0 DRILL 13.00 MM 5979068
DOR R453 17.8 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 861.1-0410-049A1-GMGC34 SC DRILLS LONG AND MICRO 6150969
DOR R453 9.4 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL