Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-08-03.175A1-WJ30TA SOLID CARBIDE DRILL 6618616
TITEX DC150-08-03.175A1-WJ30TA SOLID CARBIDE DRILL 6618616
Solid carbide drills with coolant-through
References
walter titex:
DC150-08-03.175A1-WJ30TA
rubix:
259A4169
manufacturer :
6618616
ean:
4031132370095
Technical specifications
Drilling diameter
3.175
mm
Total length
74
mm
Product details
Technical specifications
Product details : TITEX DC150-08-03.175A1-WJ30TA SOLID CARBIDE DRILL 6618616
Solid carbide drills with coolant-through DC150-08-14.288A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 8xD • DIN 6535 HA shank • point angle 140° • Dc=0.125in
Technical specifications
Attributes
Drilling diameter
3.175
mm
Total length
74
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.67
excl. VAT
/
Each
£
161.60
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0420-021A0-GMX1BM SC DRILLS CORODRILL 7781767
TITEX DC150-05-10.100A0-WJ30TA SOLID CARBIDE DRILL 7462151
SANDVIK 860.1-1130-098A1-PMP1BM SC DRILLS CORODRILL 8151381
DORMER R45314.25 DRILL 14.25 MM 5979684
SANDVIK R840-0770-30-A0A1220 SC DRILLS CORODRILL 5747436
TITEX DC150-03-05.550A0-WJ30RE SOLID CARBIDE DRILL 6618091
SANDVIK R840-1500-50-A1A1220 DELTA-C SOLID CARBIDE DRILL 5748276
SANDVIK R840-0500-50-A1A 1220 DELTA-C SOLID CARBIDE DRILL 5748040
SANDVIK 860.1-1030-032A1-SM1210 SC DRILLS CORODRILL 7798301
GUHRING 05515 013.500 RATIO DRILL SOLID CARBIDE 13.500MM
SANDVIK R840-0714-50-A1A1220 SC DRILLS CORODRILL 5747761
SANDVIK R840-1600-50-A1A1220 SC DRILLS CORODRILL 5748891
DORMER R51010.2 5980568
SANDVIK 460.1-0560-028A0-XM GC34 6241092
DOR R453 37/64 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL