Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-08-04.366A1-WJ30TA SOLID CARBIDE DRILL 6618631
TITEX DC150-08-04.366A1-WJ30TA SOLID CARBIDE DRILL 6618631
Solid carbide drills with coolant-through
References
walter titex:
DC150-08-04.366A1-WJ30TA
rubix:
357A3644
manufacturer :
6618631
ean:
4031132370248
Technical specifications
Drilling diameter
4.366
mm
Total length
85
mm
Product details
Technical specifications
Product details : TITEX DC150-08-04.366A1-WJ30TA SOLID CARBIDE DRILL 6618631
Solid carbide drills with coolant-through DC150-08-14.288A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 8xD • DIN 6535 HA shank • point angle 140° • Dc=0.1719in
Technical specifications
Attributes
Drilling diameter
4.366
mm
Total length
85
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.67
excl. VAT
/
Each
£
161.60
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0580-030A1-SM 1210 7798313
TITEX A1166-4.9 DRILLS SOLID CARBID TYPE N 5057874
TITEX DC150-05-05.800A1-WJ30RE SOLID CARBIDE DRILL 6618332
MITSUBCARB MS0900-SSA SOLID CARBIDE DRILLS MS LINE 90012496
GUHRING 05514 007.900 RATIO DRILL SOLID CARBIDE 7.900MM
SANDVIK R840-1130-30-A1A1220 SC DRILLS CORODRILL 5748323
TITEX DC150-05-03.000D1-WJ30RE SOLID CARBIDE DRILL 7287765
SANDVIK 860.1-0510-041A1-GMX1BM SC DRILLS CORODRILL 7781808
CUTLINE 892747 SCD03-04.20I0 CUPMM CARB DRILL 4.2MM W/O IC 3XD
SANDVIK 860.1-0436-018A1-PMP1BM SC DRILLS CORODRILL 8151120
CUTLINE 892940 SCD03-17.50I1 CUPMM CARB DRILL 17.5 IC 3XD
SANDVIK R840-0790-30-A0A 1220 5748577
DOR R453 9.4 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 860.1-0794-041A1-SDS2BM SC DRILLS CORODRILL 8421084
SANDVIK 860.1-0500-037A1-PMP1BM SC DRILLS CORODRILL 8151147