SANDVIK R840-0595-30-A1A1220 SC DRILLS CORODRILL 5748163
Twist drill Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R840-0595-30-A1A1220
Rubix:317A4652
Manufacturer :5748163




Technical specifications
| Drilling diameter | 5.95 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 17.3 mm |
Product details : SANDVIK R840-0595-30-A1A1220 SC DRILLS CORODRILL 5748163
Technical specifications
Attributes
| Drilling diameter | 5.95 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 17.3 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 129.00 excl. VAT
/ Each
£ 154.80 incl. VAT
- Usually arrives within 14 working days