Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-08-08.334A1-WJ30TA SOLID CARBIDE DRILL 6618681
TITEX DC150-08-08.334A1-WJ30TA SOLID CARBIDE DRILL 6618681
Solid carbide drills with coolant-through
References
walter titex:
DC150-08-08.334A1-WJ30TA
rubix:
357A3655
manufacturer :
6618681
ean:
4031132370743
Technical specifications
Drilling diameter
8.334
mm
Total length
139
mm
Product details
Technical specifications
Product details : TITEX DC150-08-08.334A1-WJ30TA SOLID CARBIDE DRILL 6618681
Solid carbide drills with coolant-through DC150-08-14.288A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 8xD • DIN 6535 HA shank • point angle 140° • Dc=0.3281in
Technical specifications
Attributes
Drilling diameter
8.334
mm
Total length
139
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
188.00
excl. VAT
/
Each
£
225.60
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R4587.3 DRILL 7.30 MM 5980366
GUHRING 05515 004.900 RATIO DRILL SOLID CARBIDE 4.900MM
SANDVIK 460.1-0794-040A1-XMGC34 SC DRILLS CORODRILL 460 6240971
SANDVIK 860.1-1250-039A1-GM X1BM 7781514
DORMER R4579.4 DRILL 9.40 MM 5980122
CUTLINE 892783 SCD03-07.80I0 CUPMM CARB DRILL 7.8MM W/O IC 3XD
SANDVIK 860.1-1150-094A1-GMX1BM SC DRILLS CORODRILL 7781871
TITEX DC150-03-08.200A0-WJ30RE SOLID CARBIDE DRILL 6618125
TITEX DC150-08-14.500A1-WJ30TA SOLID CARBIDE DRILL 6618733
DORMER R45713/64 DRILL 13/64 INCH 5979077
TITEX A1166-3.8 DRILLS SOLID CARBID TYPE N 5057863
TITEX DC150-05-14.750A1-WJ30RE SOLID CARBIDE DRILL 6618443
SANDVIK 860.1-0860-027A1-SDS2BM SC DRILLS CORODRILL 8420897
SANDVIK 860.1-0360-011A1-GMX1BM SC DRILLS CORODRILL 7781414
TITEX DC150-03-07.600A0-WJ30RE SOLID CARBIDE DRILL 6618118