TITEX DC150-03-08.200A0-WJ30RE SOLID CARBIDE DRILL 6618125

Solid carbide drill DC150-03 tail DIN 6535 HA

See technical information
References
Walter Titex:DC150-03-08.200A0-WJ30RE
Rubix:2592901
Manufacturer :6618125
EAN:4031132365190
brand logo
Technical specifications
Drilling diameter8.2 mm
Total length89 mm
Length of cut47 mm
See all Specifications

Product details : TITEX DC150-03-08.200A0-WJ30RE SOLID CARBIDE DRILL 6618125


Solid carbide drill Perform DC150 - External lubrication - Solid carbide-3XD - DIN 6537 K.

Technical specifications


Attributes
Drilling diameter8.2 mm
Total length89 mm
Length of cut47 mm
Shank typecylindrical
Ratio of diameter to length of drill hole3 x d
Sharpeningfactory specific
Tailcylindrical ha
Internal coolingno
Machining materialuniversal
Tip angle140 °
Show UNSPSC/ECL@SS
£ 84.94 excl. VAT
/ Each
£ 101.93 incl. VAT
  • Usually arrives within 14 working days